| Finish: | Chrome |
|---|---|
| Connection Type: | Compression |
| Handle Style: | Lever |
| Type: | Manual |
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 1 |
| Valve Type: | Cartridge |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Series: | Sinema |