Apply to be a TradeMaster!
Main product image of Sinema Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S5235SRS
Magnifying glass
Hover image to zoom

Sinema Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S5235SRS

Brand:
Moen
SKU:
S5235SRS
Rating:
(0)
Q&A:
(0)
Sinema Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), S5235SRS
Magnifying glass
Hover image to zoom
$1,055.24 each
In Stock
In Stock
Get 5 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Spot Resist Stainless

Description

–
Dramatic elegance inspired by the opulence of the Roaring 1920's. The Sinema kitchen collection merges Traditional and Modern style cues to exude graceful sophistication. Luxurious curves and forms combine with a tall stature and polished, sleek lines to command attention in any kitchen, bringing you water, beautifully.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 23.50 "
  • Spout Reach: 10.00 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Connection Type:

Compression

Series:

Sinema

Product Type:

Kitchen Faucet

Approvals:

NSF/ANSI 61

Lead Free

CalGreen

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Handle Style:

Lever

Valve Type:

Cartridge

Number of Holes:

3

1

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

ADA:

Yes

Flow Rate (GPM):

1.5

Type:

Manual

Warranty:

Limited Lifetime

Finish:

Spot Resist Stainless

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy