Apply to be a TradeMaster!
Main product image of Sinema 1 Handle High Arc Pulldown Kitchen Faucet (Polished Nickel), S5235NL
Magnifying glass
Hover image to zoom

Sinema 1 Handle High Arc Pulldown Kitchen Faucet (Polished Nickel), S5235NL

Brand:
Moen
SKU:
S5235NL
Rating:
(0)
Q&A:
(0)
Sinema 1 Handle High Arc Pulldown Kitchen Faucet (Polished Nickel), S5235NL
Magnifying glass
Hover image to zoom
S5235NL has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock(TM) quick connect system for easy installation
  • 1 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Flow Rate:

1.5 GPM

Series:

Sinema

Type:

Manual

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm