Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.
| Series: | Sinema |
|---|---|
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 CalGreen ASME A112.18.1 / CSA B125.1 Lead Free |
| ADA: | Yes |
| Finish: | Matte Black |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Valve Type: | Cartridge |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Product Type: | Kitchen Faucet |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Number of Holes: | 1 |