Apply to be a TradeMaster!
Main product image of Belfield 2 Handle Bathroom Faucet, 1.2 GPM, T6405BL (Matte Black)
Magnifying glass
Hover image to zoom

Belfield 2 Handle Bathroom Faucet, 1.2 GPM, T6405BL (Matte Black)

Brand:
Moen
SKU:
T6405BL
Rating:
(0)
Q&A:
(0)
Belfield 2 Handle Bathroom Faucet, 1.2 GPM, T6405BL (Matte Black)
Magnifying glass
Hover image to zoom
$513.27 each
In Stock
In Stock
Get 1 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features:
  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle makes it easy to adjust the water
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Flow Rate:

1.2 GPM

Series:

Belfield

Type:

Manual

Finish:

Matte Black

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy