Apply to be a TradeMaster!
Main product image of Belfield Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread, T6405ORB
Magnifying glass
Hover image to zoom

Belfield Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread, T6405ORB

Brand:
Moen
SKU:
T6405ORB
Rating:
(0)
Q&A:
(0)
Belfield Oil Rubbed Bronze 2 Handle Bathroom Faucet, Widespread, T6405ORB
Magnifying glass
Hover image to zoom
T6405ORB has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Finish:

    Oil Rubbed Bronze

    Flow Rate:

    1.20 GPM

    Series:

    Belfield

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm