Apply to be a TradeMaster!
Main product image of Belfield Chrome 2 Handle Bathroom Faucet, Widespread, TV6405
Magnifying glass
Hover image to zoom

Belfield Chrome 2 Handle Bathroom Faucet, Widespread, TV6405

Brand:
Moen
SKU:
TV6405
Rating:
(0)
Q&A:
(0)
Belfield Chrome 2 Handle Bathroom Faucet, Widespread, TV6405
Magnifying glass
Hover image to zoom
$434.19 each
In Stock
In Stock
Get 4 Fri, Nov 6
Finish: 
Chrome
Polished Nickel
This item replaces: T6405

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Williamsburg-era details and intricate design cues give each Belfield faucet a timeless look, while multiple handle and finish options add a distinctly personalized touch to the Traditional styling.


Features:

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle offers effortless control
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense_ criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • Every drop, certified safe:  Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water


Specs

–
Flow Rate:

1.20 GPM

Finish:

Chrome

Type:

Manual

Series:

Belfield

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy