Apply to be a TradeMaster!
Main product image of Belfield Polished Nickel 2 Handle Bathroom Faucet, Widespread, T6405NL
Magnifying glass
Hover image to zoom

Belfield Polished Nickel 2 Handle Bathroom Faucet, Widespread, T6405NL

Brand:
Moen
SKU:
T6405NL
Rating:
(0)
Q&A:
(0)
Belfield Polished Nickel 2 Handle Bathroom Faucet, Widespread, T6405NL
Magnifying glass
Hover image to zoom
$499.35 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Finish: 
Polished Nickel
Brushed NickelChromeMatte BlackOil Rubbed BronzePolished Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Series:

    Belfield

    Finish:

    Polished Nickel

    Type:

    Manual

    Flow Rate:

    1.20 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy