Apply to be a TradeMaster!
Main product image of 3/4" PEX-AL-PEX Press x 3/4" Copper Pipe Adapter
Magnifying glass
Hover image to zoom

3/4" PEX-AL-PEX Press x 3/4" Copper Pipe Adapter

Brand:
Mr. PEX
SKU:
2357575
Rating:
(1)
Q&A:
(0)
3/4" PEX-AL-PEX Press x 3/4" Copper Pipe Adapter
Magnifying glass
Hover image to zoom
$10.41 each
BOX UP & SAVE 5%
$98.90 box of 10
$9.89 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX-AL-PEX

Description

–
Note: Must use reamer on any PEX-AL-PEX fittings.

This product is not for potable water applications.

MrPEX® Press Fittings for use with MrPEX® ASTM F1281-2005 PEX-AL-PEX tubing in radiant applications. The body is made from DZR brass, double o-rings, and a stainless steel press sleeve. An accurately installed press fitting offers a fast, reliable, and permanent connection.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Sweat Size:

3/4"

Tubing Compatibility:

PEX-AL-PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again

disassemble the adapter before soldering remove crimp sleeve, O-rings and plastic shoulder ring . specific crimping tool works best for this product
uncle dad
Poughkeepsie NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy