Shop Resideo Sale
Main product image of 36" F Series Electric Baseboard Heater, 750 Watt, 240V (White)
Magnifying glass
Hover image to zoom

36" F Series Electric Baseboard Heater, 750 Watt, 240V (White)

Brand:
Cadet
SKU:
3F750W
Rating:
(17)
Q&A:
(0)
36" F Series Electric Baseboard Heater, 750 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$66.09 each
In Stock
In Stock
Get 56 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2559 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
563, 750 Watts
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
White

Description

–
Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 750 watts at 240 volts or 563 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 100 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 750
  • Wattage (208V) : 563
  • BTUs (240V) : 2559
  • BTUs (208V) : 1920
  • Amperage (240V) : 3.13
  • Amperage (208V) : 2.71

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

36"

Color:

White

Coverage (Sq Ft.):

100

BTU Output:

2559

Voltage:

208V

240v

Wattage:

563

750

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
White
2559
208V
240v
563
750
White
1500
208V
440
3 ft 240V Electric Baseboard Radiator
SKU: EB3-36-240D
White
1500
240v
440

You May Also Need

24" F Series Electric Baseboard Heater, 350 Watt, 240V (White)
SKU: 2F350W
Cadet

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Great heater for small spaces

I use the 36" baseboard heaters for supplemental heat in cabin bedrooms. Does a great job, heater looks great.
Jon
Piggott, AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, reliable, excellent

Have you several of these smaller cadet baseboard heaters in my 1950s something home that no longer has central heat and ac. They do a good job. First unit I was sent had a defect, Supply House took care of me. Recommended!
Z
Ft Worth
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was perfect

This product works great as a second heat for a small room. Ordering was simple, the price was right and arrived on time. Will deal with this company again
Genrep
Blairsville Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was in need of heater!

I had checked all local businesses that might carry this heater but none had in stock or couldn't get it! So I did a search on web and supply house came up with a very reasonable price! I figured shipping and handling would cost way to much. To my surprise it was very economical and I placed order it came way quicker than I expected it!
Jack
Warroad,Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House and Cadet have GREAT customer service!

One of the four Cadet heaters I ordered arrived damaged. I called Supply House, texted them a photo of the unit and was shipped a new heater immediately. All of the baseboard heaters now perform as advertised. Meanwhile, I can't say enough good things about Supply House and Cadet - Great customer service is rare these days, but both of these companies clear the bar!
Dave
Bainbridge Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inexpensive unit. Works well

This is an inexpensive unit that provides good heat. Dependability? Only time will tell.
Buster
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Perfect size heater and works as it should....
Geehosafat
Western Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric Baseboard

What can you say, it's Electric Baseboard. Works as it should and Supply House sells and delivers @ a unbeatable price.
DBR1998
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

GOOD QUALITY UNIT
JAACK
WESTERLY, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement unit

Our baseboard heaters were old, rusty, dirty, and covered in several layers of paint..just nasty! I have replaced every unit in my house...these are attractive and clean looking. Installation is a breeze...just be prepared to do some wall repair and painting if you are removing an old unit
Wayne t
Lakewood nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy