Apply to be a TradeMaster!
Main product image of 12" Next Generation Catch Basin, 2 Open Slides
Magnifying glass
Hover image to zoom

12" Next Generation Catch Basin, 2 Open Slides

Brand:
NDS
SKU:
1200NGBKIT
Rating:
(1)
Q&A:
(0)
12" Next Generation Catch Basin, 2 Open Slides
Magnifying glass
Hover image to zoom
$66.56 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
The 1200NGBKIT Next Generation Catch Basin is a 12" x 12" catch basin with unique inlet/outlets adjustable to three positions. The basin can accept pipe at various elevations and sizes using universal outlet adapters to accommodate the job's needs. The inlet/outlet slides are connected after the inlet/outlet elevation is chosen. The 1200NGBKIT allows for greater flexibility during drainage installations, saving time and money.

Specifications:
  • Material: Polypropylene
  • Color: Black
  • Length: 12.5"
  • Height: 12-15/16"
  • Weight: 4.8 lbs

Specs

–
Product Type:

Catch Basin

Size:

12"

Color:

Black

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" & 4" Universal Locking Outlet
SKU: 1243
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product.

This is a great design for a small but versatile catch basin. The open sides with adjustable inserts provided the flexibility I needed for cutting the catch basin into an existing 6" drain line. I was really happy to find this product, and it worked exactly as I hoped it would.
Barefoot skiier
Centralia, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy