Apply to be a TradeMaster!
Main product image of 24" Catch Basin Extension, Black
Magnifying glass
Hover image to zoom

24" Catch Basin Extension, Black

Brand:
NDS
SKU:
2418
Rating:
(0)
Q&A:
(0)
24" Catch Basin Extension, Black
Magnifying glass
Hover image to zoom
$371.07 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Black
Product Highlight: Material
HDPE

Description

–
24" Catch Basin Extension, No Bottom for Use with 24" x 24" Catch Basins.

Specifications:
  • Material: HDPE
  • Color: Black
  • Fits: #2400 and #2404 Catch Basins
  • Nesting Height: 10-1/2"8

Specs

–
Product Type:

Extension

Size:

24"

Color:

Black

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy