Apply to be a TradeMaster!
Main product image of 9" Catch Basin Kit w/ Green Plastic Grate
Magnifying glass
Hover image to zoom

9" Catch Basin Kit w/ Green Plastic Grate

Brand:
NDS
SKU:
900GRKIT
Rating:
(2)
Q&A:
(0)
9" Catch Basin Kit w/ Green Plastic Grate
Magnifying glass
Hover image to zoom
$94.14 each
In Stock
In Stock
Get 9 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 9"
Product Highlight: Color
Green, Black
Product Highlight: Material
Polyolefin

Description

–
9" x 9" Catch Basin Kit w/ Green Plastic Grate

The NDS 9 in. x 9 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas. UV-resistant 1-piece injection-molded structural foam polyolefin for strength. For many residential and commercial applications Collects excess surface water from lawn, landscape, residential driveways and garages. Suitable for light vehicular traffic when properly installed, suitable for both landscape and hardscape applications and able to withstand normal abuse in landscaping applications. 5 psi maximum working pressure, fade resistant, rust resistant, lightweight, sump area collects debris and helps prevent clogged pipes. Each pack includes 1 basin, 1 grate, 2 outlets and 1 plug. Easy to install Polypropylene basin/styrene adaptors

Includes:
  • 2-Opening Catch Basin
  • Green Grate
  • 2 Outlets
  • Plug

Specs

–
Type:

Kit

Product Type:

Catch Basin

Size:

9" x 9"

Color:

Green

Black

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolutely

Heavy duty construction, I roll over it a lot, it can certainly take a beating !
Guy
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent quality. This is the second one I purchased and installed.
Billzy
Durango, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy