Apply to be a TradeMaster!
Main product image of 9" Square Catch Basin Riser (No Bottom)
Magnifying glass
Hover image to zoom

9" Square Catch Basin Riser (No Bottom)

Brand:
NDS
SKU:
916
Rating:
(4)
Q&A:
(0)
9" Square Catch Basin Riser (No Bottom)
Magnifying glass
Hover image to zoom
$24.45 each
In Stock
In Stock
Get 41 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening.

Product Features:
  • Material: Polypropylene
  • Color: Black
  • Length: 9.5"
  • Height: 7-3/8"
  • Weight: 1.1

Specs

–
Product Type:

Catch Basin

Size:

9"

Color:

Black

Material:

Polypropylene

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I needed!

I needed to raise my drainage catch bin, and this was perfect for the job.
Stu
Saratoga NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked like a charm

Needed to lower my catch basin due to pitch requirements, this add on did the trick
wjmk
illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely help me out

Needed to extend catch basins and these risers worked great
Frank
Beverly Hills,Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product was just what I needed. Great price and arrived as quoted.
Bob
Fairfield Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy