Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)

Brand:
Navac
SKU:
NP4DLM-NEVK1
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)
Magnifying glass
Hover image to zoom
$1,074.69 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
10 Amps
Product Highlight: Inlet Size
1/4", 1/2", 3/8"
Product Highlight: Air Flow Capacity (CFM)
4 CFM
Product Highlight: Inlet Type
Flare
Product Highlight: Stages
2

Description

The NP4DLM-NEVK1 package includes the Cordless Vacuum Pump, BreakFree Series (4 CFM) (NP4DLM) and the Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting) (NEVK1).

Package Includes:

(1) NP4DLM: Cordless Vacuum Pump, BreakFree Series (4 CFM)

Portable 4 CFM cordless vacuum pump designed for fast, reliable evacuation on service calls. The BreakFree form factor makes setup and transport simple.

The NP4DLM Cordless Vacuum Pump features a high-performance lithium battery capable of up to one hour of continuous running time. At a scant 15.4 pounds, the unit is exceedingly efficient and, for technicians, easy to carry and store. The NP4DLM's twin cylinder operation provides high vacuum down to 15 microns. A check valve prevents backflow. Other highlights include an isolation valve as well as a lifting hook and gas ballast for better moisture handling. Its inlet port fits flares of 1/4" , 3/8-, and 1/2" inch.

Product Includes
  • (1) 4 CFM Vacuum Pump
  • (1) 9 Ah Lithium-Ion Battery
  • (1) Lithium-Ion Battery Charger
  • (1) 9oz. Bottle of Vacuum Pump Oil
  • (1) Heavy Duty Protective Travel Tool Bag

    What's in the Box
    • 1 x NP4DLM cordless vacuum pump
    Key Benefits & Features
    • 4 CFM performance in a compact footprint
    • Cordless mobility for rooftops and tight spaces
    • Built for everyday residential/light commercial use
    Related Products (1) NEVK1: Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)

    Rapid evacuation kit with valve core removal tool and hose assembly sized for 3/8" to 1/4" transitions. Built to help reduce flow restrictions for faster pull-downs.

    Navac's NEVK1 Pro Series Rapid Evacuation Kit features the NVR1 Valve Core Removal Tool and the NHB1 Big Boy High-flow 6' Long Evacuation Hose.

    Product Features:

    • NVR1 Valve Core Removal Tool:
      • For use with both 1/4" and 5/16" flare fitting
      • Designed for high-pressure refrigerants including R410a
      • Metal handle for durability
      • Vacuum rated to 20 microns
    • NHB1 Big Boy High-flow 6' Long Evacuation Hose, 3/8" to 1/4" Fitting:
      • 1/2" large diameter for fast evacuation
      • 3200 psi burst pressure, 640 psi working pressure
      • 4-layer construction for low permeation
      • Vacuum rated to 20 microns
    What's in the Box
    • 1 × Valve core removal tool
    • 1 × Evacuation hose assembly (3/8" to 1/4" )
    Key Benefits & Features
    • Speeds setup and evacuation steps
    • Pro-grade components for daily use
    • Pairs well with Navac vacuum pumps
    Related Products

Specs

Amperage:

10

Battery Type:

Lithium-Ion

Ultimate Vacuum:

15 microns

Inlet Size:

1/4"

1/2"

3/8"

Air Flow Capacity (CFM):

4

Product Type:

Evacuation Hose

Removal Tool

Vacuum Pump

Evacuation Kit

Inlet Type:

Flare

Stages:

2

Oil Capacity (fl. oz.):

8.8

Includes:

Bag

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy