Package Includes:
(1) NX1: Nexus Digital Manifold Gauge, Bluetooth-EnabledThe NX1 is a compact digital manifold gauge designed for precision HVAC/R diagnostics. Equipped with Bluetooth connectivity, it provides accurate measurements while allowing wireless data transfer to streamline testing, recording, and reporting in the field.
The NAVAC NX1 Nexus Digital Manifold Gauge enhances the HVAC diagnostics experience with its wireless features. Bluetooth connectivity for temperature probes and micron gauges provides comprehensive remote insights all on the screen of Nexus. It caters to various needs with 4 operation modes (Manifold, Leak Test, Evacuation, and Decay Test). Built with an aluminum body and a 1/4 turn ball valve, it ensures durability. The foldable hidden hook enhances portability, while its Class 0.4 accuracy and clear digital display offer precise readings. Impact-resistant and covered in durable rubber, the NX1 withstands field challenges, ensuring a prolonged, resilient work experience.
What's in the Box
Key Benefits & Features
Related Products
Color-coded 5' hose set with 1/4" connections and 45 fittings for organized, efficient charging and service.
What's in the BoxHigh Strength
Improved Design
| Angle: | 45° |
|---|---|
| Color: | Red Yellow Blue |
| Material: | Aluminum |
| Connection Size: | 1/4" |
| Size: | 1/4" |
| Product Type: | Manifold Gauge Hose |
| Length (Inches): | 60" |