Shop Limited Time Deals
Main product image of Smart Refrigerant Diagnostics Kit (Pack of 2) & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

Smart Refrigerant Diagnostics Kit (Pack of 2) & Smart Refrigerant Scale (220 lb. Capacity)

Brand:
Navac
SKU:
SK2TP1-NRS2A
Rating:
(0)
Q&A:
(0)
Smart Refrigerant Diagnostics Kit (Pack of 2) & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$704.19 each
In Stock
In Stock
Get 11 Thu, Jun 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The SK2TP1-NRS2A package includes the Smart Refrigerant Diagnostics Kit (Pack of 2) (SK2TP1) and the Smart Refrigerant Scale (220 lb. Capacity) (NRS2A).

Package Includes:

(1) SK2TP1: Smart Refrigerant Diagnostics Kit (Pack of 2)

Digital diagnostics kit for refrigerant analysis. Includes 2 smart probes for precise temperature and pressure measurement.

What's in the Box
  • 2 × Smart probes with accessories
Key Benefits & Features
  • Wireless Bluetooth connectivity
  • High accuracy for refrigerant system diagnostics
  • Compact, portable kit
Related Products

The SK2TP1 Smart Refrigerant Diagnostics Kit is a comprehensive solution for HVACR professionals, featuring a pair of Bluetooth Temperature Clamps, two NSP1 Bluetooth Pressure Probes, and two 1/4" sae Access Tee Connectors. Each probe in the kit includes a built-in digital display for standalone use. With wireless connectivity to the myNAVAC App, this kit delivers precision, efficiency, and convenience for refrigerant diagnostics and optimal performance.

  • Temp Range: -40~257F (-40~125C)
  • Accuracy:  2.3F ( 1.3C)
  • Resolution: 0.1
  • Sensor Type: Thermistor Pt100
  • Temperature UnitsF, C
  • Max. Tube OD: 1-5/8" (42mm)
  • Battery Type: 2 x AAA
  • Max. Bluetooth Range: Up to 450' (150m)
  • Display Type: TFT
  • Unit Weight: 0.35 lbs
  • IP Rating: IP54
(1) NRS2A: Smart Refrigerant Scale (220 lb. Capacity)

The NRS2A is a smart refrigerant scale designed for accurate, high-capacity measurement during charging and recovery. With a 220 lb load capacity, it supports a wide range of HVAC/R service applications while keeping workflows efficient and precise.

What's in the Box

  • 1 × NRS2A smart refrigerant scale

Key Benefits & Features

  • Smart functionality for precise charge and recovery tracking
  • Large capacity accommodates cylinders up to 220 lb
  • Clear digital readout designed for easy visibility in the field
  • Durable, portable design for daily HVAC/R service use

Related Products

The NRS2A Smart Refrigerant Scale delivers precision and convenience for refrigerant charging and recovery tasks. Compatible with the myNAVAC app and the NSV1 smart valve, it offers wireless Bluetooth connectivity for seamless integration and automatic operation. Built with a lightweight magnesium alloy weighing platform, the scale is highly durable yet weighs only 3.3 lbs, making it easy to transport with its integrated handle design. It provides precise measurements with 0.05% accuracy and low latency for real-time readings. The impact-resistant design and auto power-off feature ensure reliability and efficiency, making the NRS2A an essential tool for HVAC professionals.

  • Maximum load: 220 lbs (100 kg)
  • Accuracy: 0.05% F.S
  • Resolution and units: 0.2 oz
  • Battery type: 4xAA (Scale) / 4xAAA (Handheld)
  • Battery Operating Time: Handheld device: 65 hours typical alkaline (backlight off) / Scale: 150 hours of typical alkaline
  • Weight: 3.3 lbs (1.49Kg)
  • Accessory: Carry bag
  • Warranty: 1 Year

Specs

Product Type:

Scale

Replacement Part

Battery Type:

AA

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy