The Day Savers – A National Tradesmen Day Contest
Main product image of 1075 RPM 4 Speed Blower Motor (1/2 HP, CCW, 115V), 902128
Magnifying glass
Hover image to zoom

1075 RPM 4 Speed Blower Motor (1/2 HP, CCW, 115V), 902128

Brand:
Nordyne
SKU:
902128
Rating:
(18)
Q&A:
(1)
1075 RPM 4 Speed Blower Motor (1/2 HP, CCW, 115V), 902128
Magnifying glass
Hover image to zoom
902128 has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
4 Speed Replacement Blower Motor (1/2 HP, CCW, 120V), 1050835
Brand:
Nordyne
SKU:1050835
(1)
Order by 6PM, receive 18 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1075 RPM
Product Highlight: Voltage
115V
Product Highlight: Amperage
7.9 Amps
Product Highlight: Rotation
CCW

Description

902128 is an official OEM 1075 RPM 4 Speed Blower Motor (1/2 HP, CCW, 115V) for Nordyne HVAC equipment.

Specs

Product Type:

Motor

Horse Power:

1/2

RPM:

1075

Voltage:

115V

Amperage:

7.9

Rotation:

CCW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Yes

It came quickly and it works great thank you for your service
GT
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit

Product came in great shape and well packaged. Easy to install and fit perfectly. Worked right on first try.
PC
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast service right part I needed very helpful on ordering
Humpy
Vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Pretty much exactly what I needed. I never realized how quiet my hvac system should have been! The part number was different but the associate researched it and found it was an updated unit and it fit perfectly
M
pHILA pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend Supply House to anyone needing to do a DIY

The motor and capacitor arrived in perfect condition and were easy and straightforward to install.
NB
Saratoga CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, I'll buy it again

The motor came just as is the it has so the blower housing you want to use the outside holes just as a tip. The one that it comes with is a different mount, but this blower will mount to some existing hole holes that are in the blower motor housing so it was it was really good.
Adam Salinas
Southaven MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part but may require some additional parts

I did have to order a new capacitor, a 4-arm mounting bracket, and different wire terminals to make this part work for my Bryant/Carrier Furnace, but this part has ran really well in my unit so far.
Ben
DFW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good job

good job
bob
nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my AC

My AC guy told me what I needed. They had it here 2 days after I ordered.
Beast
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

FROM THIS DAY FIRWARD I WILL RECOMMEND YOUR COMPANY TO ANYONE IN NEED IF HVAC,LOVE YOUR CUSTOMER SERVICE AND NEXT DAY SERVICE IN A NUT SHELL YOU GUYS ARE 💯
BIG DADDY
Chicago ill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Dose this motor include the mounting bracket and hardware needed?

Asked by JT 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?