Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M1BC-066A-BW Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
M1BC-066A-BW
Description
–
Nordyne Furnace M1BC 066A BW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Fan Control Limit Switch F115-20F, 626468R
SKU:
626468R
Nordyne
3" x 1-7/8" Blower Wheel, 667353R
SKU:
667353R
Nordyne
30VA Vert QC Transformer (120/24V), 621807R
SKU:
621807R
Nordyne
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
Observation Door Assembly, 264080R
SKU:
264080R
Nordyne
Filter Retainer, 669065R
SKU:
669065R
Nordyne
Manifold Assembly, Repl, 258360R
SKU:
258360R
Nordyne
Main Burner Orifice #43, 661043R
SKU:
661043R
Nordyne
Hot Surface Ignition Module, 626421R
SKU:
626421R
Nordyne
Filter Replacement, 669064R
SKU:
669064R
Nordyne
Furnace Ignitor with Plug, 902661A
SKU:
902661A
Nordyne
Orifice, Main Burner, #26 Drill, 661026R
SKU:
661026R
Nordyne
10 MFD Round Capacitor (370V), 01-0024
SKU:
01-0024
Nordyne
3000 RPM Burner/Blower Motor for PGB Motors, 904478
SKU:
904478
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
4-Speed Blower Motor (1/2 HP, 115V), 903433
SKU:
903433
Nordyne
Motor Mount Kit, 903489
SKU:
903489
Nordyne
Combustion Chamber, 903423
SKU:
903423
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video