Shop Limited Time Deals
Main product image of QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)
Magnifying glass
Hover image to zoom

QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)

Brand:
NuTone
SKU:
BKR60
Rating:
(1)
Q&A:
(0)
QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)
Magnifying glass
Hover image to zoom
$64.03 each
In Stock
In Stock
Get 4 Tue, Jun 23
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Voltage
120v
Product Highlight: Wattage
23.5 Watts

Description

NuTone BKR60 QuicKit Bathroom Exhaust Fan Upgrade Kit - 60 CFM OEM Retrofit

Upgrade your existing bath fan in minutes with the NuTone BKR60 QuicKit. This all-in-one kit delivers up to 60 CFM of airflow at just 3 sones, installs in 10 minutes with no wiring or drywall repair, and fits over 130 million Broan-NuTone, NuTone, Nautilus and Aira bath fan housings.


What's in the Box:

  • QuicKit replacement motor
  • Low-profile bright white cover/grille
  • Plug-in wiring harness
  • Installation instructions

Key Benefits & Features:

  • Easy installation: installs in 10 minutes with no wiring, cutting, or drywall repair
  • Up to 50 percent quieter: 3.0 sones for whisper-quiet performance
  • Up to 20 percent more power: 60 CFM removes odors and moisture efficiently
  • Fits 130 million installed bath exhaust fans without modifying the existing housing
  • Low-profile, bright white cover/grille blends seamlessly into the ceiling
  • Genuine Broan-NuTone OEM parts: HVI-certified for guaranteed air and sound performance

Compatibility:

  • Broan models 670671688689 (The kit will work if your housing measures 7-1/2" x 7-1/4")
  • Broan models EC50, ECF50, EC70, ECF70, ECH600 (The kit will work if your housing measures 8-1/16" x 7-3/8")
  • NuTone models 693, 695, 696N (The kit will work if your housing measures 7-1/2" x 7--1/4" or 8" x 7--1/4")
  • NuTone models 695C, 695CB, 696NC, 696NCB, 690AC (The kit will work if your housing measures 8-1/16" x 7-3/8")
  • Nautilus models N671, N688 (The kit will work if your housing measures 7-1/2" x 7-1/4")
  • Aira models VSBP50M, VSBP5XM, VSBX50M (The kit will work if your housing measures 8-1/16" x 7-3/8")

Why Upgrade with BKR60?

  • Modernize performance: more airflow at lower noise levels
  • Speedy retrofit: get full ventilation in just 10 minutes
  • Cost-effective: replace only the motor and grille-no full fan swap required
  • Enhanced comfort: quickly remove steam and odors for a fresher bathroom

Order the NuTone BKR60 QuicKit Bathroom Exhaust Fan Upgrade Kit today to enjoy quieter, more powerful ventilation without the hassle of a full fan replacement.

Specs

Product Type:

Upgrade Kit

Air Flow Capacity (CFM):

60

Duct Size:

4"

Sone:

2.5

Voltage:

120v

Wattage:

23.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice upgrade for my older 1990s Nutone fans

easy retrofit - fits perfectly inside the original fan box - easy plug & play upgrade. fan is quieter and the grille is more flush and modern-looking. overall, very pleased with the product. the seller delivered promptly in quality packaging.
PD
Littleton, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy