Apply to be a TradeMaster!
Main product image of QTXEN080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (80 CFM)
Magnifying glass
Hover image to zoom

QTXEN080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (80 CFM)

Brand:
NuTone
SKU:
QTXEN080FLT
Rating:
(0)
Q&A:
(0)
QTXEN080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (80 CFM)
Magnifying glass
Hover image to zoom
QTXEN080FLT has been discontinued
Discontinued January 12, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
RB80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)
Brand:
Broan
SKU:RB80L1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

–
NuTone's Ultra Silent Series QTXEN models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring a 6" duct connection for superior performance (duct sold separately). Fits in 2" x 8" ceiling construction.

Features:
  • New, attractive, low profile grille styling w/ 6" duct connection for superior performance (duct sold separately)
  • 36 Watt GU24 fluorescent light - (2-18 bulbs included) and 4 Watt night-light (bulb is not included)
  • Nearly silent operation 0.3 Sones, 80 CFM
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars for easy, fast and universal installation in all types of construction
  • Fits in 2"x8" ceiling construction.
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

80

Duct Size:

6"

Sone:

0.3

Features:

Energy Star Qualified

Title 24 Compliant

Amperage:

0.8

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Lighting:

Fluorescent

Grille Dimension:

13" x 14"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
Duct Size
Sone
Features
80
6"
0.3
Energy Star Qualified
Title 24 Compliant

You May Also Need

13 Replacement Parts

Hex Nut - #8-32
SKU: S99260423
Broan
Spacer Block for I-Joist Type Installations
SKU: S97018014
Broan
6" Duct Connector
SKU: S97016450
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM