Apply to be a TradeMaster!
Main product image of QTXEN150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (150 CFM)
Magnifying glass
Hover image to zoom

QTXEN150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (150 CFM)

Brand:
NuTone
SKU:
QTXEN150FLT
Rating:
(0)
Q&A:
(0)
QTXEN150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (150 CFM)
Magnifying glass
Hover image to zoom
QTXEN150FLT has been discontinued
Discontinued November 21, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL1115RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL1115RK
(0)
Order by today, receive 7 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.4 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

NuTone's Ultra Silent Series QTXEN models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring a 6" duct connection for superior performance (duct sold separately). Fits in 2" x 8" ceiling construction.

Features:
  • New, attractive, low profile grille styling w/ 6" duct connection for superior performance (duct sold separately)
  • 36 Watt GU24 fluorescent light - (2-18 bulbs included) and 4 Watt night-light (bulb is not included)
  • Nearly silent operation 1.4 Sones, 150 CFM
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars for easy, fast and universal installation in all types of construction
  • Fits in 2"x8" ceiling construction.
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

150

Duct Size:

6"

Sone:

1.4

Features:

Energy Star Qualified

Title 24 Compliant

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Lighting:

Fluorescent

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Air Flow Capacity (CFM)
Duct Size
Sone
Features
CURRENT ITEM
Product Image of QTXEN150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (150 CFM)
QTXEN150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Duct Connection (150 CFM)
SKU: QTXEN150FLT
150
6"
1.4
Energy Star Qualified
Title 24 Compliant

You May Also Need

19 Replacement Parts

6" Duct Connector
SKU: S97016450
Broan
Grille Springs
SKU: S99140208
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM