Apply to be a TradeMaster!
Main product image of Dearborn 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom

Dearborn 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)

Brand:
Oatey
SKU:
18-OATEY
Rating:
(0)
Q&A:
(0)
Dearborn 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom
18-OATEY has been discontinued
Discontinued September 23, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)
Brand:
Dearborn
SKU:18-DEARBORN
(0)
Order by 6PM, receive 24 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3-3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Chrome Plated
Product Highlight: Shape
Round

Description

Dearborn 18 Series Sink Basket Strainer w/ Deep Locking Cup & Neoprene Stopper (Stainless Steel)

Dearborn® 18 Deep Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks. Features a stainless steel body and basket. Dearborn is known for providing superior quality and products designed with the plumber in mind

Product Features
  • Deep Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks
  • Body is made from chrome-plated stainless steel
  • Basket contains stainless steel stick post
  • Locking cup included 3-3/4" length

Specs

Product Type:

Strainer

Type:

Basket Strainer

Size:

3-3/4"

Material:

Stainless Steel

Finish:

Chrome Plated

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need