Apply to be a TradeMaster!
Main product image of Heavy Duty Wax Bowl Ring
Magnifying glass
Hover image to zoom

Heavy Duty Wax Bowl Ring

Brand:
Oatey
SKU:
31190-OATEY
Rating:
(1)
Q&A:
(0)
Heavy Duty Wax Bowl Ring
Magnifying glass
Hover image to zoom
$2.11 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® Heavy Duty Wax Bowl Ring is a 100% pure petroleum wax gasket for setting a closet bowl. The wax ring fits all floor-type bowls with 3" or 4" waste lines. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • For setting any floor type closet bowl
  • Will not dry out, harden or deteriorate
  • Standard size ring
  • Provides a permanent seal impervious to vermin, odors, gases and acids
  • Meets federal spec TT-P-1536A


Specifications
  • Brand: Oatey
  • Size: 3 or 4 in.
  • Application: Floor Mounted Toilet
  • Product Type: Wax Gasket

Specs

–
Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wax Bowl Ring With Polycarbonate Sleeve
SKU: 31194-OATEY
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wax rings are great, but service by Supply House is too!

I use this product in a non-traditional way and it is always dependable. Glad it is still available without the inserts.
Wood Lover's Wax
Lancaster, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy