Apply to be a TradeMaster!
Main product image of MaxWax Bowl Ring with Sleeve
Magnifying glass
Hover image to zoom

MaxWax Bowl Ring with Sleeve

Brand:
Oatey
SKU:
31188
Rating:
(0)
Q&A:
(0)
MaxWax Bowl Ring with Sleeve
Magnifying glass
Hover image to zoom
$4.39 each
BOX UP & SAVE 5%
$49.92 box of 12
$4.16 each
In Stock
In Stock
Get 281 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® MaxWax® Wax Bowl Ring with horn is a 100% pure petroleum wax gasket that is 40% thicker than standard rings for use when standard rings can not make a good seal. Provides a permanent seal impervious to vermin, odors, gases and acids. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • For setting any floor type closet bowl
  • Polyethylene sleeve extends discharge opening for a more positive seal assuring proper bowl alignment
  • 40% thicker then standard rings
  • Provides a permanent seal impervious to vermin, odors, gases and acids
  • Meets federal spec TT-P-1536A


Specifications
  • Material: Wax
  • Brand: Oatey
  • Size: 3 or 4 in.
  • Application: Floor Mounted Toilet
  • Product Type: Jumbo Wax Gasket with Sleeve

Specs

–
Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 2-1/4" Advantage Closet Bolts (Pair)
SKU: 73064
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy