Apply to be a TradeMaster!
Main product image of 2" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom

2" Copper Fitting Brush w/ Plastic Handle

Brand:
Oatey
SKU:
31332
Rating:
(0)
Q&A:
(0)
2" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom
$5.78 each
BOX UP & SAVE 10%
$31.08 box of 6
$5.18 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
This item replaces: 45083

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Oatey Heavy Duty Fitting Brushes are designed for cleaning the inside of copper fittings prior to soldering. Heavy Duty Fitting brushes are made of high carbon steel bristles to ensure a long lasting, durable and sharp cutting surface. The contoured plastic handle provides a comfortable grip.

  • 2" Diameter brush
  • Stem: Galvanized Steel Wire
  • Handle: High Impact Polystyrene
  • Brush: High Carbon Steel Wire
  • Specs

    –
    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    9:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Copper Fitting Brush w/ Plastic Handle
    SKU: 31329
    Oatey
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy