Shop Resideo Sale
Main product image of 5" x 8" 16 Gauge Metal BOCA Plate
Magnifying glass
Hover image to zoom

5" x 8" 16 Gauge Metal BOCA Plate

Brand:
Oatey
SKU:
33897
Rating:
(1)
Q&A:
(0)
5" x 8" 16 Gauge Metal BOCA Plate
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 34 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 8"
Product Highlight: Material
Steel

Description

–
5" x 8" 16 Gauge Metal BOCA Plate, provide protection for pipes and wiring installations.

Specs

–
Size:

5" x 8"

Material:

Steel

Gauge:

16

Type:

Non-Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect size

Great metal plate! Could not find one like it in local hardware stores or home centers. Thanks goodness for the internet! Perfect size, arrived in timely manner.
Adnil5
Palatine, IL
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy