Shop Resideo Sale
Main product image of 3-1/2" × 6" Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom

3-1/2" × 6" Stud Guard, 16 Gauge

SKU:
539-6
Rating:
(3)
Q&A:
(0)
3-1/2" × 6" Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom
$1.10 each
In Stock
In Stock
Get 4,008 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
3-1/2" × 6" Stud Guard, 16 Gauge

Specs

–
Gauge:

16

Type:

Non-Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I was looking for.

Couldn't find any of these at the big box stores.
Tom
Ogden, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is heavy!

Our product though small has a good weight to it. In fact it is heavy. Supply House customer service came through with a great solution and in very short time after it was notified that their shipment was lost during shipment. Fantastic, I didn't lose a minute of time or sleep.
John the receiver
Largo, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stud Guard

I used them for protection of wiring entering at the back of 3 1/4 inch deep gang boxes. Came bagged with oily film to protect from rusting. Would definitely purchase again if needed.
Brown Dog
Brooksville, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy