Product Details:
| Intended Household: | 1 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 10 |
| Kilowatts (KW): | 1.7 |
| Fuel Type: | Electric |
| Number of Elements: | 1 |
| Phase: | 1 |
| Voltage: | 120v |
| R-Value: | 8 |
| Recovery 90°F Rise: | 8 GPH |
| ASME: | Yes |
| Max Pressure (PSI): | 150 |
| Diameter (Inches): | 16" |
| Depth (Inches): | 16" |
| Height (Inches): | 18.25" |
| Weight (lbs): | 45 lbs |
| Energy Star Rated: | No |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Yes, This unit has a temperature control knob. For information on adjusting the temperature please see pg 13 http://s3.supplyhouse.com/manuals/1296246959242/45532_PROD_FILE.pdf
As per the specification sheet provided by AO Smith, the standard 120 Volt model has a 1650 Watt element and for the 240 Volt model the element is 6000 Watts.