Shop Resideo Sale
Main product image of 6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 1.7kW, 120V)
Magnifying glass
Hover image to zoom
6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 1.7kW, 120V)
Magnifying glass
Hover image to zoom
$480.39 each
In Stock
In Stock
Get 39 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Height (Inches)
15.25" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
14-1/8" Diameter

Description

–

Product Details:

  • Delivers 8-gallons per hour recovery rate
  • Single 1,650-watt commercial-grade heating element delivers reliable and efficient hot water
  • Compact design side connections is ideal for installation under a counter, in a crawl space or in other tight spaces
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes and manufactured housing
  • 6-year limited tank and parts warranty
  • The ProLine Compact electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 6-gallon (nominal) tank and 1 element delivering 1650 watts, the EJC-6 is designed to fit into tight spaces. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Specs

–
Intended Household:

1 Person

Application:

Plumbing

Kilowatts (KW):

1.7

Capacity (Gallons):

6

Fuel Type:

Electric

Number of Elements:

1

Phase:

1

Voltage:

120v

Max Input (KW):

3

Max Pressure (PSI):

150

ASME:

Yes

Recovery 90°F Rise:

8 GPH

R-Value:

8

Energy Star Rated:

No

Diameter (Inches):

14-1/8"

Depth (Inches):

14-1/4"

Height (Inches):

15.25"

Weight (lbs):

35 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
Fuel Type
Phase
CURRENT ITEM
1 Person
Plumbing
6
Electric
1
6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
SKU: RE16U6-1NAL
1 Person
Plumbing
6
Electric
1

You May Also Need

Water Heater FloodStop w/ 3/4" Ball Valve
SKU: FS3/4NPT
FloodStop

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.81 out of 59 reviews
96% would recommend this product
4.81
out of 59 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Seems to be pretty good, watch the quality and packaging

Seems to be pretty good. The issues you may find most concerning are the quality control on the hot water outlet. When the push the plastic liner in, they mess up some of the initial threads which I had to work over in order to get the union to screw on. Also, SupplyHouse buys these in bulk so they are the ones that package them for shipping. The first one I received was pretty messed up. After I called them and discussed how they packaged the first one, they got the second one to me in fairly good shape. The second one has some minor denting, but it won't impact the function. They have some work to do in their packaging areas still.
VS

Most Liked Negative Review

Bring a spare TP Valve with you during install

Water heater had a bad TP Valve out of the box (literally spewing water even after running through gallons of water). AO Smith warranty would only replace the part if we went through all the hassle, can't afford to tell customer's their new water heater can't be used for days until warranty sends a new part let alone not paying for the labor to change out the TP Valve.
Showing 1-10 of 59 reviews

EJC-6 water heater

So far so good, been installed for 2 weeks ago. Great recovery time for hot water.
Sablu
Mountain Wi
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Everything was working properly and on time.
N/A
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Everybody was professional parchments delivered on time no damage
N/A
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Shipped very quickly (next day).

Well packed and protected. Highly recommend. Best on the web and anywhere in my opinion .
Paul
Baltimore, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very helpful and convenient and always on time
N/A
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging could be beefed up, great water heater!

I like the brass tank drain and the hot & cold dielectric fittings. Temperature setting was pre-set and seems to be just right for sink in the powder room up above, Packaging did not protect the unit very well and could use additional cardboard. some small dents and brass drain was gouged up from breaking through the side of box. Unit is working well and I would recommend to a friend.
Doug
Ontario NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3rd times the charm

This is used as a point of use unit for two bathroom sinks. The unit is perfect for this application and was easy to install. Works great. BUT, AO Smith puts this in a box with no protective packing around it. On delivery by UPS the boxes looked OK but the heaters were dented badly. Mostly cosmetic but one had the pop off valve destroyed. Jacqueline at Supply house did a great job on the returns and getting me replacements. 3rd one had a slight dent in the upper ring but I accepted and installed it. Supply house will work with you to make sure you are satisfied.
Monk
Kewanna, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked great, as intended. No issues with product. HOWEVER, the packaging is horrible. Just a box, no cushioning. The drain was poking through the box upon arriving. It was damaged. I had to use a file to make the threads work again.
Rob
Greensburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described fast shipping

Good deal fast shipping no issues
V
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for for under the sink

We have a Tankless heater for the total house, but located far away from kitchen location, so we wasted a lot of water waiting for hot water. This under counter heater works perfect for immediate warm water with very little wasted use of water.
RR
Fountain Inn, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: di I have to remove the blue pipe on the inside of the hot and cold lines on the water heater

Asked by ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the blue plugs should be removed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy