Apply to be a TradeMaster!
Main product image of 20" Water Heater Drain Pan (Plastic), AP12934
Magnifying glass
Hover image to zoom

20" Water Heater Drain Pan (Plastic), AP12934

Brand:
Rheem
SKU:
AP12934
Rating:
(25)
Q&A:
(2)
20" Water Heater Drain Pan (Plastic), AP12934
Magnifying glass
Hover image to zoom
$8.42 each
In Stock
In Stock
Get 11 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
20"

Description

–
*Not Approved for use with Gas Water Heaters*

20" Water Heater Drain Pan (Plastic)

  • Material: Plastic
  • Shape: Round
  • Diameter - Bottom (in.): 20
  • Diameter - Top (in.): 22
  • Height (in.): 2-3/4
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Plastic

Size:

20"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.04 out of 25 reviews
79% would recommend this product
4.04
out of 25 Reviews
79% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
12%
3 star
4%
2 star
4%
1 star
16%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for my needs

Installing a 6 Gal water heater inside my sink base - this fit perfectly inside a standard, 24" cabinet depth. The inside diameter is more than enough for this size heater and for the P/T valve and drain hose on the heater to stay contained well within the confines of the pan.. Installed a street El on the included drain fitting and it sits inside a drain I installed in the cabinet floor and plumbed through the kick space. Did not find it to be particularly flimsy as some have noted - it just has to contain any spillage and seems sufficiently sturdy to support the drain fitting.
VS

Most Liked Negative Review

Disappointed

20" heater drain pan is thin cheap plastic. It will break very easy. Had to pay extra $25 for custom duty/broker fee. I have a 22"-24" plastic drain pan that is thicker and durable. Compare the two in the images. Ordered 20" online due to shops not having in stock. This cheap product cost me more.
Showing 1-10 of 25 reviews

Piece of crap

This thing is paper thin, don't sneeze on it or it will explode!
Eyes
LA, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Brittle

This pan is paper thin and brittle. Corners are white, not black, because it is so thin. Can easily crack or puncture. Should not even be sold.
Steve
Philly
2 years ago
Was this review helpful to you?

Would buy again

Works well under hot water heater
Texas
Elkin nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might buy this again.

I purchased 9 of these to use under big grow bags of dahlia bulbs. although they work and fit, these are not bendy plastic. they are stiff and not pliable. not sure they will hold up to the winter weather and hot summer sun. i HOPE they do although this is not their intention. for now they are working. thanks!
Joyous
Harbor, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

20" heater drain pan is thin cheap plastic. It will break very easy. Had to pay extra $25 for custom duty/broker fee. I have a 22"-24" plastic drain pan that is thicker and durable. Compare the two in the images. Ordered 20" online due to shops not having in stock. This cheap product cost me more.
S. Major
Freeport, Bahamas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

I recently purchased a water heater pan that was lost in shipping. Supply House resolved the issue quickly and new product was received within two days. Was also pleased that they carried a hard to find, quality item.
bob
Yarmouth, Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the Purpose

I needed some large drain pans for large planter pots. These were perfect. I covered the holes inside and out with waterproof tape. For the first time I have drain pans wide enough and deep enough to be effective water trays.
JZK
Brigham City, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thin, cheap plastic

Unbelievable thin! So fragile, you must be careful not to crack it when installing. I would never have bought it if I knew how thin and cheap it was.
Landlord
Elgin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product plus good quality and price

Heavy pans with connections
Ross
Ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and affordable place.

Items shipped and came fast, I can't say enough good about this company. We will be buying as much of our supplies from here as we can get from here on out and I've already told friends who are ordering from here now too
Andy
Sturgis mi
6 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What size is the fitting on the pan?

Asked by Scuba Steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the fitting is for 1" PVC.

Was this review helpful to you?

Q: Is your 20 inch pan measured from the inside? If not, what is the inside diameter? Thanks, Ron

Asked by Ron 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its 20" in diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy