Shop Resideo Sale
Main product image of QUADTRO PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Ball Valve (Display Box)
Magnifying glass
Hover image to zoom

QUADTRO PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Ball Valve (Display Box)

Brand:
Oatey
SKU:
38528
Rating:
(3)
Q&A:
(0)
QUADTRO PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Ball Valve (Display Box)
Magnifying glass
Hover image to zoom
38528 has been discontinued
Discontinued August 12, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valves (1/2" PEX Crimp)
Brand:
Oatey
SKU:38532
(6)
Order by 6PM, receive 141 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Polystyrene
Product Highlight: Inlet Type
PEX Crimp

Description

–

Note: Display Box version (38528) is identical to the Standard Pack (38532) version, but has packaging with an image of the item for display purposes.


Oatey Quadtro washing machine outlet boxes are made for commercial or residential applications which require supply valves and waste drain recessed into the wall. The proprietary lock and load valves enable left, right, or center positioning of the drain pipe. This easy-to-install box includes all necessary support brackets to mount the water supply valves from the top or bottom. Oatey products have earned the trust of plumbing professionals for over 100 years..


Features:

  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer or hammer options
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H


Specifications:

  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color:White
  • Material: High Impact Polystyrene
  • Valve Body Material: Brass
  • Product Line: Quadtro

Specs

–
Features:

1/4 Turn Ball Valves

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Inlet Type:

PEX Crimp

Drain Connection:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Love it. Seals well
boss
easley, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement Box

We have a lot of manufactured housing in my area and these boxes work out great for replacing the Trailer House style boxes they put in those. With the option to move the valves and drain around I have always been able to make one of this work out as a direct replacement. The valves are easy to turn and the box is nice and sturdy. I highly recommend this product.
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

Great Product would buy again!

Excellent product quality delivered on time as promised. It worked well and and was easy to install.
ka
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?