Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Square Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug
Magnifying glass
Hover image to zoom

2" or 3" PVC Square Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug

Brand:
Oatey
SKU:
42273
Rating:
(1)
Q&A:
(0)
2" or 3" PVC Square Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug
Magnifying glass
Hover image to zoom
$17.80 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–

2" or 3" PVC Square Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug

This square low profile shower drain is designed for tile or marble installations where a shower pan liner is used. This PVC drain accommodates 2 or 3 inch pipe connections and includes a polished stainless steel screw-in strainer, beauty tile ring, and tool-free test plug. The complete assembly measures 4.26 inches square and connects to drain pipe via solvent weld. This is part of the Oatey Testable 130 Series Drain.

Key Features & Benefits

  • Reversible Clamping Collar: Adds 1 inch of adjustable height and contains double weep holes and weep channels to optimize and ensure drainage performance.
  • Tool-Free Test Plug: Features a 1/4 turn test plug that can be removed by hand or with a notched pipe.
  • Polished Stainless Steel Strainer: Screw-in strainer finish resists corrosion and complements tile or marble installations.
  • Beauty Tile Ring Included: Protects grout lines around the drain perimeter and provides a finished appearance.
  • Square Shape Design: 4.26 inch square profile fits standard shower base configurations.
  • Available in 2 or 3 Inch Sizes: Accommodates 2 inch or 3 inch drain pipe connections for flexibility in various installations.
  • Gray PVC Construction: Durable PVC material suitable for shower drain applications.
  • Multiple Configuration Options: Available in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze finishes.
  • Solvent Weld Connection: Connects to PVC drain pipe using standard solvent weld methods.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
  • Drains are available in gray PVC and ABS.

Compatibility & Requirements

This drain requires a shower pan liner for proper installation in tile or marble shower applications. Connect to 2 inch or 3 inch PVC drain pipe using solvent weld. Installation should be performed by a qualified professional familiar with shower pan liner systems and local plumbing codes.

Installation & Care

Install the drain body through the shower pan liner according to local plumbing code requirements. Apply solvent weld cement to connect the drain to the drain pipe. Adjust the reversible clamping collar to achieve the correct height for tile or marble surface. Set tile or marble around the beauty tile ring to protect grout lines. Install the test plug and perform a leak test before completing tile work. Remove the test plug by turning 1/4 turn by hand or using a notched pipe. Thread the stainless steel strainer into place after completing tile installation.

What's Included

  • PVC drain body with weep holes and channels
  • Reversible clamping collar
  • Polished stainless steel screw-in strainer
  • Beauty tile ring
  • Tool-free test plug

Frequently Asked Questions

Q: Can this drain be used with both 2 inch and 3 inch drain pipes?
A: Yes, this drain is designed to accommodate either 2 inch or 3 inch PVC drain pipe using solvent weld connections.

Q: How do I remove the test plug after installation?
A: Turn the test plug 1/4 turn and remove it by hand, or use a notched pipe if additional leverage is needed.

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Good and Simple Shower Drain.

We Have already used hundreds of these drains and never had an issue with it. Very good for the price.
RV
Boston MA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy