Shop Resideo Sale
Main product image of 4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin
Magnifying glass
Hover image to zoom

4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin

SKU:
P382LE41
Rating:
(2)
Q&A:
(3)
4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin
Magnifying glass
Hover image to zoom
$838.95 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 68.58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro 380, P382LE41, is a 4/10 HP, 115v simplex submersible sewage pump system with a sewage pump featuring the LE41 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 24" x 24" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. The Liberty Pump Pro 380 has a large design that can hold up to 41 gallons, allowing for fewer cycles and longer pump life which makes it perfect for difficult soil conditions.

Features:
  • QuickTree technology allows easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow 24" basin for easier installation in difficult soil/bedrock locations
  • Large 41 gallon capacity for longer pump cycles
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-floatation collar
  • Durable polyethylene construction
  • Completely assembled
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    17'

    Horse Power:

    4/10

    Voltage:

    115V

    Type:

    Automatic

    Discharge:

    2" FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
    SKU: 30-0048
    Zoeller

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    High quality and easy install!

    Unit came ready to install and exactly as advertised.
    Mark
    East Brookfield, MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Solution

    I built a barn and my wife wanted a toilet to use. The property had a septic tank, but it was uphill several feet. The Liberty sewage pump turned out to be the perfect solution. Everything works exactly as I expected and my wife if very happy!!
    JJ
    Texas
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Will this work without a grinder pump if it is used for a complete bathroom with toilet, lavatory, and shower? The question is does the regular sewage pumping station handle solids?

    Asked by rcholmes60 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    This unit does not have a grinder but can handle solids up to 2 inches.

    Was this review helpful to you?

    Q: Would this product work up here in Pennsylvania due to freezing, this basin being only 24 inches dee. Is there lid extensions for this basin if needed to go deeper?

    Asked by meyer 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The P382LE41 is not intended for installation in areas that freeze. It is normally installed indoors, and only outdoors when it is able to be installed below the frost line in the area. Liberty does make an 18" access riser to help bury it below the frost line, but that is mostly for areas with relatively low frost lines. In NY or PA, we do not commonly see the P382 systems installed outdoors.

    Was this review helpful to you?

    Q: Does this unit have a grinder?

    Asked by ming 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy