Shop Resideo Sale
Main product image of 2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Clear Body)
Magnifying glass
Hover image to zoom

2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Clear Body)

Brand:
Zoeller
SKU:
30-0049
Rating:
(23)
Q&A:
(0)
2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Clear Body)
Magnifying glass
Hover image to zoom
$67.50 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Used With
BN267
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

2"

Valve Body:

White

Length (Inches):

16"

Used With:

BN267

Application:

Accessory

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" PVC Sch. 40 Socket Union w/ EPDM O-ring
SKU: PVUS200
Bluefin

Product Reviews

4.96 out of 23 reviews
100% would recommend this product
4.96
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Zoellers are the best-in-class pump devices.

Works perfectly. Zoeller products are top notch equipment. SupplyHouse is an outstanding service supplier. Great inventory and fast delivery. ⭐️⭐️⭐️⭐️⭐️
Mike
Woodstock,IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

I like the clear valve body and nice ball valve. Easy to clean if needed.
Tom
Springfield, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I had a problem with the first one but Supply House sent me a replacement immediately. The replacement works great and is very quiet.
Tom
Springfield, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, precision made, exactly as advertised

This item arrived fast and on time. It is exactly as described online. I have used this type of quiet check valve for many years on a sump pump in a previous home. Installation went well. It took me longer to install than if a professional plumber would have done it because I measured about ten times before I cut into the existing PVC. The valve closes quietly without any "slam-dunk" noise that previously reverberated throughout the house. What I don't understand is why the plumber for my new home didn't install this in the first place! It costs more but it's definitely worth every penny! Also, if the valve ever fails for whatever reason (I'm using it on the outflow of a macerator sump) then it can be easily unscrewed and replaced. Finally, the service and technical advice I received from Supply House has been excellent!
Handyman
Mackinaw City, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast delivery

Works perfectly, no more sump pump noises in the house. Really fast delivery, ordered Friday evening, got delivered on Saturday.
Paulius
Oswego, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used it for my sump pump and now it's quite
Johnootz
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This thing is great

Our lift pump is in a closet of our daughter's bedroom. The hammer before installing was unbearable, this thing is truly silent. The woosh of water is louder than anything. Would put it on every check valve. Let's see how they hold up over the long term too.
Poopylifting
OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check valve review

Excellent product from an excellent supply vendor. Supply House will always be my first choice for any household repair or replacement products.
Timothy
Ham Lake, Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

I have a 1 1/2" sump pump and a 2" sewage sump pump (that only lifts water from the AC and furnace). The noise from the smaller check valve is tolerable, but the bigger one could be heard throughout the house. It was awful. I replaced it with the Quiet Check valve, and it works as advertised. Definitely worth it. I may have to get one for the smaller sump.
De Soto
St. Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

No issues and installation went fine. I probably will never have to use the shut off and replace but hopefully it will be fine if I have to.
todd
Madison, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy