Apply to be a TradeMaster!
Main product image of Single-Stage/HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom

Single-Stage/HSI Integrated Furnace Control Kit

SKU:
21D83M-843
Rating:
(24)
Q&A:
(0)
Single-Stage/HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom
$226.61 each
In Stock
In Stock
Get 76 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–
Features:
  • Includes diagnostic indicator flash codes
  • 3 fan speeds
  • Remote flame sense
  • Humidifier and electronic air cleaner connections (optional)


Specifications:
  • Input Voltage: 25 VAC 50 / 60 Hz
  • Maximum Input Current @ 25 VAC: 0.45 amp
  • Valve Relay: 1.5 amp @ 25 VAC 50 / 60 Hz 0.6 pf
  • Ignitor Relay: 2.0 amp @ 120 VAC 50 / 60 Hz (resistive)
  • Inducer Relay: 2.2 FLA ? 3.5 LRA @ 120 VAC
  • Circulator Relay: 14.5 FLA ? 25.0 LRA @ 120 VAC
  • Operating Temperature Range: -40 to +175°F (-40 to +79°C)
  • Humidity Range: 5% to 93% relative humidity (non-condensing)


Timing Specifications:
(All times are in seconds unless noted otherwise)
  • 21D83M-843
  • Pre-purge: 15
  • Heat delay to fan ON 45
  • Heat delay to fan OFF 60/90/120/180
  • Cool delay to fan ON 2
  • Cool delay to fan OFF 2/45
  • Auto reset 60 minutes

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Minipeeper
SKU: C7027A1049
Honeywell

Product Reviews

4.92 out of 24 reviews
100% would recommend this product
4.92
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Reliable and Easy to Install

I purchased item 21D83M-843 to replace the control board in a Bryant model 395CAV048075ABJA furnace. It was easy to install and has worked perfectly and reliably since installation 6 years ago. I would buy again.
JWT36
Alexandria, Virginia
5 months ago
Was this review helpful to you?

Good product

Product and instructions was easy to understand and install
Paul
Machias ny
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable replacement control board

I purchased this Single-Stage / HSI Integrated Furnace Control Kit as a replacement for an aging OEM board in a Lennox G40 furnace. The installation was straightforward, and the included wiring diagram was clear and easy to follow. Terminal labeling is well organized, and the separate HEAT, COOL, FAN, and PARK blower speed terminals make configuration flexible. After installation, the ignition sequence operated correctly – inducer startup, pressure switch verification, HSI warm-up, and gas valve operation all performed as expected. One feature I appreciated is the dedicated FAN terminal for continuous circulation mode. This allows proper assignment of a specific blower speed for fan-only operation instead of sharing a heating or cooling speed tap. Once configured correctly, the furnace operates smoothly and consistently in all modes. Since installation, heating performance has been stable with no nuisance lockouts or irregular behavior. Overall, this control kit appears to be a solid and dependable replacement for compatible single-stage HSI furnaces. Would recommend for anyone replacing a failed integrated furnace control, provided they verify compatibility and wiring configuration.
Aleks
Marysville, WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always have what I need

Every time I look for HVAC parts, I always find what I need. The parts arrive quickly and are priced comparably with other sites, frequently lower. If there was a need to return an item it was handled effortlessly and quickly. Excellent customer service!
Rob
Camp Hill, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I needed a new control board for a 20 year-old Lennox furnace and this replacement works fine. Installation was straight-forward and took half an hour (with a little help from youtube).
Neil the home-owner
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

This was a replacement for the original 20+ year old control board. Although the connection configuration is slightly different than the original, it is the direct replacement available at this time. Had to manufacture a couple of wires with blade quick-connectors to facilitate the installation. However, if you're not comfortable doing that, then you probably shouldn't be performing this work yourself anyway.
RB
Riverside, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right fit

The board was easy to install, no modifications needed.
Maad Plumber
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly as a replacement for my older Lennox board

Came with everything I needed; mount board, standoffs, extra wiring, etc. Some wasn't needed as I just used the existing wiring, but it was still nice to have. The mounting board did have holes that aligned opposite of my config (upside down), but it wasn't a big deal.
Lee
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again for sure!!!

This is a fantastic replacement for the previous SureLight board that was problematic. It came with everything needed and was very easy to install. Very pleased with this board and Supply Warehouse for having it available and ready to ship which was fast. Much Appreciated...
Kevin R - Home Owner DIY'er
Allen, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great!

Best price, fast shipping! Very easy to install.... Only problem was, I had to extend my line off of my safety switch to the board. Took about an hour to install.
Ryan
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy