Apply to be a TradeMaster!
Main product image of SPST Heat Sequencer (1 Switch)
Magnifying glass
Hover image to zoom

SPST Heat Sequencer (1 Switch)

Brand:
Packard
SKU:
HS24A341
Rating:
(1)
Q&A:
(0)
SPST Heat Sequencer (1 Switch)
Magnifying glass
Hover image to zoom
$15.48 each
In Stock
In Stock
Get 10 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
480V, 120v, 240v

Description

Features:
  • Timings: 1
  • Switches: 1
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Pilot Duty at 120 VAC: 125VA
  • Timings - Off M1-M2: 40-110
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M1-M2: 1-20
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: SPST

Specs

Application:

Electric Heating

Type:

SPST

Voltage:

480V

120v

240v

Switches:

1

Timings:

1

Timings On:

1-20

Timings Off:

40-110

A.C. Resistive:

6000W

12.5A

3000W

25A

Pilot Duty Rating:

480 VA @ 480 Vac

125 VA @ 240 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

2 DPDT Heat Sequencer (2 Timings, 4 Switches)
SKU: HS24A346
Packard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fast shipping part looks good

used it to replace the one in my heat pump heat strips, perfect fit .
Al
Tennessee
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy