Apply to be a TradeMaster!
Main product image of Flame Sensor w/ Ceramic Insulator, Single Rod, 3" Probe
Magnifying glass
Hover image to zoom

Flame Sensor w/ Ceramic Insulator, Single Rod, 3" Probe

Brand:
Packard
SKU:
PFS802
Rating:
(1)
Q&A:
(1)
Flame Sensor w/ Ceramic Insulator, Single Rod, 3" Probe
Magnifying glass
Hover image to zoom
$14.80 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30" Length

Description

–
  • Teflon insulated (250°C rating) lead wire
  • Single screw, plated steel mounting bracket
  • Single rod
  • Probe length 3 inch
  • Can be mounted remotely on multiple burners or adjacent to igniter on other applications
  • For use with spark ignition and flame sensing
  • High quality alumina ceramic insulator
  • High temperature kanthal flame rod material that can withstand 1800°F

Specs

–
Length (Inches):

30"

Probe Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Flame Sensor w/ Ceramic Insulator, Single Rod, 3" Probe
Flame Sensor w/ Ceramic Insulator, Single Rod, 3" Probe
SKU: PFS802
(1)

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

thanks needed it works great thanks
chuck
ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the length reported for this item the overall length or the length of the metal portion of the probe beyond the ceramic insulation, the end that would contact the flame?

Asked by Jeff 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3" is the length of the metal probe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy