Apply to be a TradeMaster!
Main product image of Multi Mount 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120/208-240V (Primary) 24V (Secondary) 50VA Transformer

Brand:
Packard
SKU:
PM44450
Rating:
(4)
Q&A:
(0)
Multi Mount 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom
$34.88 each
In Stock
In Stock
Get 43 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Multi

Description

Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Multi-Mount Transformers
  • 4-1/4" x 4-1/4" mounting plate included
  • 1/2" conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

This item replaces:
  • Mars: 50216
  • Mars: 50314
  • Jard: 5031M
  • White-Rodgers: 90-5031M
  • White-Rodgers: 90-550
  • White-Rodgers: 90-555
  • White-Rodgers: 90T50M3
  • White-Rodgers: 90T50S3
  • Gemline: GT454
  • Gemline:GT456
  • Global: GT5031M
  • Supco: SXT150
  • Armstrong: TPF424-50
  • UEI: UET150

Specs

Voltage (Primary):

240V

208V

120V

Mount:

Multi

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

50

Type:

Class 2 Transformers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage (Primary)
Mount
Voltage (Secondary)
VA Rating
CURRENT ITEM
Product Image of Multi Mount 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Multi Mount 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
SKU: PM44450
(4)
240V
208V
120V
Multi
24v
50
208V
120V
240V
Multi
24v
50
208V
240V
120V
Plate
Foot
Clamp
27.5 V.O.C.
50

You May Also Need

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

perfect transformer

great price
vinzig
northern nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good, worth the price, but could use some slight improveme

product performance is good, price is fair, but needs improvement- fuse needs a transparent cover for protection and to enable easy view of its state
Bernie
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but is noisy

I'm using this to power a garage thermostat and relay. Even in the garage the buzz from this transformer is loud and annoying but it is powering everything as intended. I'd recommend this transformer as long as you don't have to be near it while it's operating.
Reid
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Stuff

I used this transformer to replace one that was humming loudly. Matched the specs and got 'er done. Shipping was quick and the item was just what I needed. Came with all the parts necessary to mount.
Facilitator
Albert Lea, MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy