Apply to be a TradeMaster!
Main product image of 440V Round Dual Run Capacitor (25/5 MFD)
Magnifying glass
Hover image to zoom

440V Round Dual Run Capacitor (25/5 MFD)

Brand:
Packard
SKU:
PRCFD255
Rating:
(3)
Q&A:
(0)
440V Round Dual Run Capacitor (25/5 MFD)
Magnifying glass
Hover image to zoom
PRCFD255 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
25/5 MFD
Product Highlight: Shape
Round

Description

–
Features:
  • Volts: 440
  • MFD: 25/5
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

–
Voltage:

440v

MFD:

25/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF12.5
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would by again run capacitor

My HVAC unit had a bad start capacitor since both were 20 years old replaced both
!!
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Right Part & The Perfect Deal

This was an exact match to the one on my AC unit. With an awesome price, fast shipping and 10 minutes for me to install, my problem is solved. I definitely will be using Supply House again in the future. THANK YOU!!!
George
Bridgeton, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, its a match.

Fit and finish are good. Seems to work well.
Dan
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?