Shop Resideo Sale
Main product image of 45/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45/7.5 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12789
Rating:
(2)
Q&A:
(0)
45/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$14.96 each
In Stock
In Stock
Get 214 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
45/7.5
25/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

MFD:

45/7.5

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 45/7.5 MFD Round Run Capacitor (440V)
45/7.5 MFD Round Run Capacitor (440V)
SKU: 12789
(2)

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Different Size, a little shorter and wider

Keeping it as a spare, size difference shouldn't cause much of a problem
engineer diy
Charleston SC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy item again

The item came as described and after installed worked excellent
Pz
West Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy