Apply to be a TradeMaster!
Main product image of Surge Protector (120/240V)
Magnifying glass
Hover image to zoom
Surge Protector (120/240V)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Specifications:
  • Peak Amperage: 72,000 Amps
  • Enclosure: Weatherproof
  • Connection Type: Parallel
  • Peak Surge Current: 72,000A/Phase, 36,000A/Mode
  • :MCOV: 130/260V
  • UL 1449, 3rd ED V.P.R.: 500V L-G, 900V L-L
  • UL 1449, 3rd Ed. In Rating: 10,000A
  • Short Circuit Current Rating: 10,000A

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Surge Protector
120/240V
Surge Protector
120/240V
1 Phase, Types 1 & 2 SPD Protection AC Surge Protector (120/240V)
SKU: AG3000
Surge Protector
120/240V

You May Also Need

1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-12-6NM
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price!

I've shopped around for protection for inverter driven air conditioners and this works well.
MAW
Clinton IA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy