Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (189-227 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (189-227 MFD)

Brand:
Packard
SKU:
PTMJ189A
Rating:
(0)
Q&A:
(0)
220-250V Start Capacitor (189-227 MFD)
Magnifying glass
Hover image to zoom
PTMJ189A has been discontinued
Discontinued December 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (189-227 MFD)
Brand:
Titan Pro
SKU:TTMJ189A
(0)
Order by today, receive 14 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 220-250
  • Diameter (In.): 2 1/16
  • Height (In.): 4 3/8
  • Hertz: 50/60
  • MFD: 189-227

Specs

–
Voltage:

220-250V

MFD:

189-227

Hertz:

50/60

Height:

4-3/8"

Shape:

Round

Diameter (Inches):

2-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 220-250V Start Capacitor (189-227 MFD)
220-250V Start Capacitor (189-227 MFD)
SKU: PTMJ189A
220-250V
189-227
Round

You May Also Need