Apply to be a TradeMaster!
Main product image of 50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF50
Rating:
(3)
Q&A:
(1)
50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$9.22 each
In Stock
In Stock
Get 414 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
50

MANUALS (1)


This item replaces: CR50X440R, CAP-50/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.72" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

50

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height (Inches):

4.72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50 MFD Round Motor Run Capacitor (440/370V)
50 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF50
(3)
440/370V
50
Round
Jard
440v
50
Round

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality product

Received the new capacitors in a timely manner. Purchased two. One for the replacement and one for emergency stock. Checked capacitance before installation and they both showed dead on per the DVOM mfd reading. All around great purchasing experience. Thanks.
CT
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Sourcing At a Fair Price

Would appreciate physical sizing of capacitor in description. Would help in making choice where space is constrained.
JDB
SWMN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

As expected.
Wet Feet
Camarillo, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the physical dimensions?

Asked by Timothy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The TRCF50 has the following dimensions: Height: 4.72" Diameter: 1.97" Width: 1.97"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy