Apply to be a TradeMaster!
Main product image of 216 - 259 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

216 - 259 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11969
Rating:
(6)
Q&A:
(1)
216 - 259 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$13.89 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Voltage: 
330v
MFD: 
216 - 259
36-43
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
216 - 259 MFD
Product Highlight: Shape
Round

Description

–
216 - 259 MFD Round Start Capacitor (330V)

The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
MFD:

216 - 259

Voltage:

330v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
216 - 259
330v
Round
216 - 259
330v
Round

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good product

Arrived on time and product was exactly as stated. Thank you SupplyHouse.
Well pump
Usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Great price and does the job!
Mark
Lafayette, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

electric motor cap. great service, great price, would recommend.
darrell
Madrid, ia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

Quickly got exactly what I needed!
Jerry
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping and Great prices.

These capacitors are just like the oem units on my heat pump. This company offers excellent prices and fast, I repeat, FAST shipping. I ordered three capacitors. Shipping was somewhere between $4 and $5. My order total came to just $26 - $28! Here is the kicker though....my order was delivered by UPS the next day! Now that is dedication to your customers! I bookmarked this website because I'm sure I'll be ordering from them again.
nutsnbolts76
Louisa, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Start Caps...

Capacitors; SupplyHouse has a good price,and known for good service, delivery,so you (I) order them and keep them in stock until I need to use them.
Florida guy
Florida USA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: HOW LONG TO GET PART TO 92324

Asked by HAMMER 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

about a week

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy