Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Whips
1/2" X 4' Whip with Non-Metallic Fitting (Straight X 90 Degree [#10 Wire])
Brand:
Packard
SKU:
PW1204
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PW1204 has been discontinued
Discontinued March 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" x 4' Conduit Kit (Non-Metallic Connectors)
Brand:
DiversiTech
SKU:
6-12-4NM
(10)
Order by
today
, receive 31 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
4' Length
Description
–
Features:
30 Amps
4' Cord Length
1/2" Trade Size
#10 GA Wire Size of Conduit
Specs
–
Length (Feet):
4'
Conduit Diameter:
1/2"
Wire Size:
#10 GA
Connectors:
Non-Metallic
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Length (Feet)
...
Conduit Diameter
...
Wire Size
...
Connectors
...
CURRENT ITEM
1/2" X 4' Whip with Non-Metallic Fitting (Straight X 90 Degree [#10 Wire])
SKU:
PW1204
Packard
4'
1/2"
#10 GA
Non-Metallic
1/2" x 4' Conduit Kit (Non-Metallic Connectors)
SKU:
6-12-4NM
DiversiTech
4'
1/2"
#10 THHN
Non-Metallic
You May Also Need
60A Non-Fused A/C Disconnect
SKU:
PD60NF
Packard
1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU:
6-12-6NM
DiversiTech
3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve
SKU:
83017
Rectorseal
50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU:
10703908
Genesis Cable
Kool Guard Intelligent Voltage Monitor with Surge Protection (120/240V)
SKU:
DTK-KG2
Ditek
WBB300 Wall Condensor Bracket (Powdercoat)
SKU:
87733
Rectorseal
30A Fused A/C Disconnect
SKU:
PD30F
Packard
3/4" PVC Sch. 40 90° Street Elbow
SKU:
409-007
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video