The Day Savers – A National Tradesmen Day Contest
Main product image of WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan w/multispeed Flex-Z Fast bracket 4 or 6 in. Duct Adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan w/multispeed Flex-Z Fast bracket 4 or 6 in. Duct Adapter, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-0511VKS2
Rating:
(6)
Q&A:
(0)
WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan w/multispeed Flex-Z Fast bracket 4 or 6 in. Duct Adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-0511VKS2 has been discontinued
Discontinued October 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan, Customizable, 30 to 110 CFM, FV-0511VKS3
Brand:
Panasonic
SKU:FV-0511VKS3
(1)
Order by 6PM, receive 19 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50, 110, 80 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow (50-80-110 CFM) technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug 'N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor and Condensation Sensor. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-05-11VKS1: 30 to 110 CFM integrated multi-speed
  • MAX. Current (amps): 0.27
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 4 & 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 11.9
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes
  • Check Brochure for exact Noise (Sones) info

Specs

Type:

Multi-Speed

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

6"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

50

110

80

Air Circulation (CFM H/M/L):

110/80/50

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

46 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Good product

Easy installation
Joe
Bloomington in
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this fan again

Fan used in bathroom, Runs 24/7 for proper air circulation. Has booster switch to be used when needed.
Buckeye Electrical
Memphis, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the best!

Great service, fast shipping. Very happy with all their products. They always have what I need!!!
Mark S
Albuquerque, New Mexico USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan!

These are great fans! I have two suggestions that would make them even better. 1. The mounting frame is a bit cumbersome. The unit discharge must be taken off and reinstalled will trying to hold the unit. This is difficult without a helper. 2. It would be great if they offered a WiFi module that could be used to link the fans to a smart device ap. This would be very beneficial for new tight and well insulated homes where either a program, sensor or through manual control from your phone you could turn-on or ramp-up all of the fans to increase ventilation. For example during a party with many people over or when cleaning is being done. -again great quite fan!
Captaincurt
Melville ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

None better.

This is the second time buying the same product. Shipping time was incredible. Easy in ordering exceptional. I have bought many products from supplyhouse.com. Always pleased with product and service.
Jas
Warrington, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

In fact, I did. I bought one of these whisper fans and heard how quiet it was so I replaced my other bathroom's fan. Great product!
LLandry
San Mateo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?