The Day Savers – A National Tradesmen Day Contest
Main product image of WhisperLine Remote Mount In-Line Fan, 240 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperLine Remote Mount In-Line Fan, 240 CFM, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-20NLF1
Rating:
(15)
Q&A:
(2)
WhisperLine Remote Mount In-Line Fan, 240 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-20NLF1 has been discontinued
Discontinued June 21, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Vortex L Series Powerfan 6" In-Line Duct Fan
SKU:VTX600L
(0)
Order by today, receive 12 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
240 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.4 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Remote
Product Highlight: Material
Galvanized Steel

Description

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
Ventilate Multiple Areas with Just One Fan!
Panasonic WhisperLine fans are designed for multiple-task ventilation. This means that you can ventilate multiple areas or multiple rooms with just one fan. For example, you can place inlets over the shower, tub, toilet and/or vanity in a single bathroom and still use just one fan. In recent years, homes have become more airtight and energy efficient. While this lowers the cost to heat and air-condition a home, it also retains pollutants that can be hazardous to its occupants. One way to improve the air quality of the home is through whole-house ventilation with a Panasonic WhisperLine fan, which removes "stale" air and provides fresh air on a slow, continuous basis.

So Quiet You Might Not Know it's On
WhisperLine fans feature a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Adjustable Airflow for Multi-Inlet Balance
Low profile, family-designed grilles feature an adjustable airflow so you can balance the airflow from multiple inlets. Inlets closest to the fan will "pull" more air than ones further from the fan. By adjusting the inlets, you can balance the airflow from each inlet to create even air circulation.

Easy Installation
This in-line fan can be installed in five different positions and joist, truss and suspension brackets are included to help make your installation as easy as possible.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Specs

Motor:

Condenser

Air Flow Capacity (CFM):

240

Sone:

1.4

Mount:

Remote

Material:

Galvanized Steel

RPM:

1260

Duct Size:

6"

Thermal Fuse Protection:

Yes

Features:

Includes Joint or Truss Attachment Brackets

Totally Enclosed Condenser Motor

Includes Suspension Brackets

Adjustable Airflow for Multi-Inlet Balance

Energy Star Qualified

Insulated Housing

Tapered Duct Adapter for Easy Connection

5 Positions for Installation

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Air Flow Capacity (CFM)
RPM
Duct Size
Warranty
CURRENT ITEM
Product Image of WhisperLine Remote Mount In-Line Fan, 240 CFM, ENERGY STAR Certified
WhisperLine Remote Mount In-Line Fan, 240 CFM, ENERGY STAR Certified
SKU: FV-20NLF1
(15)
240
1260
6"
3 Year (Parts)

You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Nice, quiet, very happy

Put in bathroom to take care of humidity after showers. Easy installation. Upsized from the existing 100cfm rated (actual probably closer to 75cfm) unit and very pleased with performance. Plan on repeating in 2nd bathroom.
LKH
Houston, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

A bit pricey.
TomSki
48236
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality paroduct

Used in Bathroom as part of the exhaust system. Very easy to install with straight forward directions. Exhaust fan is extremely quiet for a 240cfm model.
Sagit
Whitman Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase from them again

Product arrived fast and as advertised.
Brian
60441
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more in the future as we build more homes

This has been a great product for our homes at a fair price. I order 10 at a time and I will have them within a week. Thanks, John
John
Tulsa OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panasonic WhisperLine 240 CFM

I installed this fan above a bathroom with not quite 800 cubic feet of space. A little over kill but I'm very happy to be able to take a hot shower with no moisture on the mirror when I step out. One thing to be aware of if you mount this fan vertically as I did, the illustration in the installation manual has the brackets reversed which will affect placement above the joists in the attic. No big deal for me but if you are pushed for space it might be. Cannot hear the fan at all from the bathroom, just the sound of air moving through the inlet grill. I'm very pleased with my purchase.
RidgeRunner
Birmingham, AL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The fan works great and as advertised.. is very quiet.
LM
Kankakee, Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great inline fan

We use this fan as an air share for ductless mini-split design. A super quiet and easy to install with the ground adapters already on
Pinnacle Hvac
Baltimore
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet Fan!!

Installed this super quiet. All Great at supplyhouse.com
Les
Union Grove Alabama
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very strong and quiet fan, easy to install

This fan is powerful and very quiet. It was delivered when promised in undamaged condition.
Rico
Key West FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you use fan speed controller to adjust the CFM output?

Asked by Polaris Dude 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! This unit does not have adjustable CFM.

Was this review helpful to you?

Q: Deoes this fan come ready to plug in?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is hard-wired.

Was this review helpful to you?
- xray72

No. It has to be wired but is very simple. green to ground, white to white, black to black...always consult someone who knows how to wire though....

Was this review helpful to you?