Apply to be a TradeMaster!
Main product image of Panasonic WhisperCeiling Bathroom Exhaust Fan, 290 CFM, FV-30VQ3
Magnifying glass
Hover image to zoom

Panasonic WhisperCeiling Bathroom Exhaust Fan, 290 CFM, FV-30VQ3

Brand:
Panasonic
SKU:
FV-30VQ3
Rating:
(11)
Q&A:
(2)
Panasonic WhisperCeiling Bathroom Exhaust Fan, 290 CFM, FV-30VQ3
Magnifying glass
Hover image to zoom
$281.99 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
290 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
2 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

–
Overview:

The Panasonic FV-30VQ3 WhisperCeiling 290 CFM fan features a totally enclosed condenser motor and a double-tapered, dolphin shaped bladed blower wheel to quietly move a large amount of air at reduced RPMs, so it's quiet enough that you might not even know it's on. With a 2.0 sone level and rated 290 cubic feet per minute, this fan is designed to give you continuous, trouble-free operation for many years due to its high-quality components and permanently lubricated motors which wear at a slower pace. We designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. The fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust. This Energy Star qualified fan has a built-in damper to prevent back draft, which helps to prevent outside air from coming through the fan. Covered by a manufacturer warranty for period of three years from the date of the original purchase.

Features
  • Ceiling Mount Bathroom Ventilation Fan: Designed to give you continuous, trouble-free operation for many years, this fan features a wide, double-tapered blower wheel that moves 290 CFM so quietly you might not even know it's on
  • Durable and Efficient: This Energy Star certified fan features a permanently lubricated motor for extra longevity, rust-resistant fan housing made of heavy-gauge zinc galvanized steel, and a built-in damper to prevent back draft
  • Easy Installation: Designed for user-friendly installation with detachable adaptors, firmly secured duct ends, an adjustable mounting bracket (up to 24”), simple wiring, and fan/motor units that detach easily from the housing. Features a 6 in. duct adapter and fits in 2" x 8" construction.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

12-3/16"

Grille Size:

15"

Material:

Galvanized Steel

Duct Size:

6"

Voltage:

120v

Wattage:

64

Hertz:

60

Air Flow Capacity (CFM):

290

Features:

Built-in Damper

Energy Star Qualified

Double Hanger Bar

Sone:

2

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

71 Replacement Parts

Plus Screw
SKU: FFV7000007S
Panasonic
Screw Assembly
SKU: FFV7030001S
Panasonic
Accessory
SKU: FFV0010031S
Panasonic
Left Pad, FFV4710242S
SKU: FFV4710242S
Panasonic
Sponge 2
SKU: FFV4610023S
Panasonic
Rubber Washer 2
SKU: FFV5210002S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Superior service

Great product.Just what the Customer was looking for.
MV
Gig Harbor Wa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the minimum cfm to actually do something

I use this fan on most of my bathroom renovations. 6 Inch insulated hose and a 6 inch roof cap. Can't beat that combination for a humid bathroom.
Joeyd1264
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Large Bathroom projects, works great
Art
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Very quiet
Skip
Philadelphia PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

His fan works!

Removed a two year old Delta exhaust fan located near the bathroom door, installed the Panasonic fan above the tub. No more moisture condensing in the mirror or light fixtures. Clears the room quickly. Not quiet but very happy that it works well.
Cat at hime
La Grange, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very quite for 290 cfm!!!

High Quality Product !!
Norway
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really Great Fan

I installed this fan in the dropped ceiling in a church nursery in a partial basement with previous mildew issues. The fan was a little heavier than expected, so I had to mount it similar to a garage door opener, but it was well worth the work to install. I paired it with a wall mounted humidistat and it kicks in and ventilates the space really well. Parents have commented about how they've never felt the space seem so dry before. The fan is not silent but is definitely not too loud. I'd recommend spending a little extra on this good quality fan.
Mike
New Jersey
8 years ago
Was this review helpful to you?

This fan sucks

The Panasonic WhisperCeiling 290 cfm bathroom fan is just what you need if you don't want any fog in your bathroom. It is a little hard to install but well worth it.
Chief
Easthampton Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quiet and very nice

no comment
ram
ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very quiet and powerful

it doesn't work well with a variable speed switch. its either honor off
jk
staten island , NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can this fan be mounted on side wall as the ceiling is cathedraled

Asked by rich 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes it can be installed that way if needed. Please find the install instructions here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/FV-203040VQ3-Install1.pdf

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is nothing in the literature that says you cannot do it.

Was this review helpful to you?

Q: What size is it length, width, height, How much does it weigh? Does the mounting secure to ceiling rafters above the bathroom attic or Is the unit installed from the bathroom up or from the attis down? Is the 6" discharge vent centered in the midle of the unit for venting appliation to outside soffit? I need to make sure it compatable with area to be mounted and then would like to place the order asap. Your information would be helpful and appreciated. Thank you, Gerard

Asked by Gerard 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

all of the info is in here: http://s3.supplyhouse.com/product_files/FV-203040VQ3-Install1.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy