Apply to be a TradeMaster!
Main product image of Panasonic WhisperControl Condensation Sensor with On/Off Switch, FV-WCCS1-W, White
Magnifying glass
Hover image to zoom

Panasonic WhisperControl Condensation Sensor with On/Off Switch, FV-WCCS1-W, White

Brand:
Panasonic
SKU:
FV-WCCS1-W
Rating:
(4)
Q&A:
(0)
Panasonic WhisperControl Condensation Sensor with On/Off Switch, FV-WCCS1-W, White
Magnifying glass
Hover image to zoom
$65.99 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes

Description

–
Overview:

The Panasonic FV-WCCS1-W WhisperControl Condensation Sensor Plus with On/Off control features intelligent sensor technology that monitors humidity and temperature to anticipate dew point, automatically operating the fan to control moisture. Advanced, easy-to-use features include a Moisture Sensitivity Selector and an Adjustable Minutes Per Hour (MPH) fan timer for ASHRAE 62.2 compliance.

Features
  • Humidity Sensor with On/Off Switch: This exhaust fan switch uses advanced sensor technology to monitor humidity and temperature and anticipate dew point and automatically operates fan to control moisture; Blue LED indicates when fan is on
  • Adjustable Settings: An optional moisture sensitivity selector allows fine-tuning for dry or moist environments and seasons; Also features an Adjustable Minutes Per Hour (MPH) fan timer for ASHRAE 62.2 compliance
  • Intelligent Operation: Features an automatic fan control with 30-minute countdown timer that initiates after moisture returns to normal levels; Single function switch can also be used for manual fan regulation
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Ground:

Grounding

Features:

Blue LED Light

Amperage:

15

Max. Fan Load:

3 Amps

Voltage:

120v

Terminations:

6" Leads

Color:

White

Energy Star Rated:

Yes

Product Type:

Condensation Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperValue Ceiling/Wall Mount Bathroom Exhaust Fan, 50-80-100 CFM, FV-0510VS1
SKU: FV-0510VS1
Panasonic

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Whisper Bathroom Fan Switches

The switches were very easy to install and the fans run until the humidity drops yo the desired level. I was impressed with the quality and the installation instructions!
Dan
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Works amazing The best product I bought so far for my bathroom Love it Turns off by itself when humidity is gone
Deedee
Haworth, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

over runs?

The switch seems to run more then I figured. It may take awhile to get the settings to the point which I desire the fan to operate. Other wise, it it awesome.
edplus
Tulare, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works very well.

We've had a humidity switch in the bathroom for years to turn the vent fan on and off. I looked for something that works better, and this condensation sensor turns the fan on sooner, doesn't need to have its setting adjusted AND has an On/Off button that will run the fan for 1/2 hour.
Chris
Nashua, NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy